Shop All Voltage Detectors
Fluke
Voltage Tester, 600VAC, 600VDC
Mfr # Fluke-T+Pro
Zoro # G0869705
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Safety Rating CAT III 1000V, CAT IV 600V
- Flashlight Yes
- AC Voltage Range 10.2 to 600
- DC Voltage Range 10.2 to 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-T+Pro
- Zoro # G0869705
- UPC # 095969561198
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Tool Length | 7.6 in |
Manufacturer Warranty Length | 2 yr |
Tool Width | 2.2 in |
Battery Size | AAA |
Tool Height | 1.3 in |
Cable Length | 24 in |
Description
Voltage Tester, Alert Type Digital Display, Light, Sound, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 24 in, Display Type Digital, Includes Test Lead Wrap, TP2 Test Probes, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions GFCI, Features Detect Live Voltage, See Voltage Level, Even with Dead Batteries, Power Source Battery, Tester Type Voltage Detector/Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-200psi, 36In Lead (626-12-GH-P1-E1-S1)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLY3)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- JONARD TOOLS Non-Contact Voltage Detector, 90 to 1000V AC, 6 in Length, LED Indication, CAT IV Safety Rating (VT-1100)
- Fluke Voltage Detectors