Shop All Test Leads & Probes
Fluke
Voltage Probe, 500 MHz, 1000V, Red
Mfr # VPS410-II-R
Zoro # G5054551
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Length Cable: 1.2m
- Includes Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # VPS410-II-R
- Zoro # G5054551
- UPC # 095969655613
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Manufacturers Warranty Length | 1 yr |
Bandwidth (MHz) | 500 MHz |
Cable Length (Meters) | 1.2 m |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Probe Set |
Color | Red |
Includes | Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve |
Safety Rating | 1000 V CAT III / 600 V CAT IV |
Max. Voltage | 1000V CAT III; 600V CAT IV |
Approx. Rise Time (ns) | 3 nsec |
Input Impedance (Ohms) | 10 M |
Compensation Range (pF) | 10 to 22 |
Capacitance (pF) | 12 |
Probe Ratio | 10:1 |
Description
Voltage Probe, Bandwidth (MHz) 500 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 3 nsec, Max. Voltage 1000V CAT III; 600V CAT IV, Compensation Range (pF) 10 to 22, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Red, Includes Ground Lead, Ground Spring, Hook Clip, Insulation Sleeve, Probe, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- ZORO SELECT Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (4CFD3)
- ECLIPSE ENTERPRISES. Eclipse - CAT 5 Tester 8 LED, with Remote (400-026)
- FLUKE Test Leads 4mm (2032684)
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- FLUKE Probe Insul Piercing (873448)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- Fluke Test Leads & Probes