Shop All Test Leads & Probes
Fluke
Voltage Probe, 500 MHz, 1000V, Green
Mfr # VPS410-II-V
Zoro # G5054567
product price: $256.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length Cable: 1.2m
- Application Industrial
- Includes Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
- Compensation Range (pF) 10 to 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # VPS410-II-V
- Zoro # G5054567
- UPC # 095969655644
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Cable Length (Meters) | 1.2 m |
Bandwidth (MHz) | 500 MHz |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Probe Set |
Color | Green |
Application | Industrial |
Includes | Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve |
Compensation Range (pF) | 10 to 22 |
Safety Rating | 1000 V CAT III / 600 V CAT IV |
Capacitance (pF) | 12 |
Approx. Rise Time (ns) | 3 nsec |
Max. Voltage | 1000V CAT III; 600V CAT IV |
Input Impedance (Ohms) | 10 M |
Probe Ratio | 10:1 |
Description
Voltage Probe, Bandwidth (MHz) 500 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 3 nsec, Max. Voltage 1000V CAT III; 600V CAT IV, Compensation Range (pF) 10 to 22, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Green, Includes Ground Lead, Ground Spring, Hook Clip, Insulation Sleeve, Probe, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Plastic, Black (4FLT1)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- MARCO Barricade CO Monitor without Cord (1050001)
- FLUKE BNC to Male Double Stacking Banana Plug (BP881)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- FLUKE Replacement for Fluke Tl80a (TL80A FLUKE)
- FLUKE Probe Set Stainless Steel (1670056)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- ELECTRONIC SPECIALTIES Self Powering Timed Light W/20Ft Leads (130-20)
- Fluke Test Leads & Probes