Shop All Test Leads & Probes
Fluke
Voltage Probe, 500 MHz, 1000V, Gray
Mfr # VPS410-II-G
Zoro # G5054585
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Length Cable: 1.2m
- Includes Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
- Probe Ratio 10:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # VPS410-II-G
- Zoro # G5054585
- UPC # 095969655637
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Cable Length (Meters) | 1.2 m |
Bandwidth (MHz) | 500 MHz |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Probe Set |
Color | Gray |
Includes | Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve |
Probe Ratio | 10:1 |
Input Impedance (Ohms) | 10 M |
Safety Rating | 1000 V CAT III / 600 V CAT IV |
Compensation Range (pF) | 10 to 22 |
Capacitance (pF) | 12 |
Max. Voltage | 1000V CAT III; 600V CAT IV |
Approx. Rise Time (ns) | 3 nsec |
Description
Voltage Probe, Bandwidth (MHz) 500 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 3 nsec, Max. Voltage 1000V CAT III; 600V CAT IV, Compensation Range (pF) 10 to 22, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Gray, Includes Ground Lead, Ground Spring, Hook Clip, Insulation Sleeve, Probe, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- FLUKE Test Lead Kit, 10A (TLK287)
- Fluke Test Leads & Probes