Shop All Test Leads & Probes
Fluke
Voltage Probe, 500 MHz, 1000V, Blue
Mfr # VPS410-II-B
Zoro # G5054576
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Length Cable: 1.2m
- Includes Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # VPS410-II-B
- Zoro # G5054576
- UPC # 095969655620
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Manufacturers Warranty Length | 1 yr |
Cable Length (Meters) | 1.2 m |
Bandwidth (MHz) | 500 MHz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Probe Set |
Color | Blue |
Includes | Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve |
Probe Ratio | 10:1 |
Compensation Range (pF) | 10 to 22 |
Capacitance (pF) | 12 |
Input Impedance (Ohms) | 10 M |
Safety Rating | 1000 V CAT III / 600 V CAT IV |
Max. Voltage | 1000V CAT III; 600V CAT IV |
Approx. Rise Time (ns) | 3 nsec |
Description
Voltage Probe, Bandwidth (MHz) 500 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 3 nsec, Max. Voltage 1000V CAT III; 600V CAT IV, Compensation Range (pF) 10 to 22, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Blue, Includes Ground Lead, Ground Spring, Hook Clip, Insulation Sleeve, Probe, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Btm (PEM208)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- FLUKE Test Probes, 11/64 In. L, 10A, 1000VDC (TP74)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- Fluke Test Leads & Probes