Shop All Voltage Detectors
Fluke
Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating
Mfr # Fluke-LVD2
Zoro # G2953991
product price: $52.79
/ea
Not eligible for select promotions
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 90 to 600V AC
- Indication Visual
- Battery Type AAA
- Safety Rating CAT IV 600V
- Flashlight Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-LVD2
- Zoro # G2953991
- UPC # 095969561075
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 5 1/2 in |
Manufacturers Warranty Length | No Warranty (Service Available) |
Tool Length | 5.5 in |
Battery Size | AAA |
Description
Voltage Detector, Alert Type Light, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2A (PAX2A000)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-10005)
- FLUKE Electrical Tester (T6-1000 PRO)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- Fluke Voltage Detectors