Shop All Borescope
Fluke
Video Borescope, 7" Monitor, 8.5mm Camera
Mfr # FLK-DS703 FC
Zoro # G6606299
product price: $3,569.99
/ea
Free Shipping & Returns
$3,569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10mm to Infinity
- Monitor Size 7 in
- Camera Size 8.5 mm
- Shaft Dia. 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10mm to Infinity |
Monitor Size | 7 in |
Camera Size | 8.5 mm |
Shaft Dia. | 0.33 in |
Shaft Length | 4 ft |
Manufacturers Warranty Length | 2 yr |
Maximum Observation Depth | 4.393 in |
Shaft Diameter | 0.33 in |
Minimum Observation Depth | 0.4 in |
Camera Diameter | 8.5 mm |
Manufacturer Warranty Length | 2 yr |
Display Size | 7 in |
Description
Borescope, Camera Pixel Resolution 1280 x 720, Shaft Length 4 ft, Shaft Diameter 0.33 in, Camera Diameter 8.5 mm, Features Macro to Micro Zoom, Includes Hand Strap, Neck Strap, Wireless Image Transfer, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Display Portability Detachable, Minimum Observation Depth 0.4 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 4.393 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- KASTAR 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KA98985)
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- RIDGID Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200' (42348)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- KLEIN TOOLS Utility Borescope (ET17)
- Fluke Borescope