Shop All Vibration Meters
Fluke
Vibration Tester, LCD, 0 to 80g Peak, AA
Mfr # FLUKE-810/+TRNG
Zoro # G0233970
product price: $14,514.99
/ea
Free Shipping & Returns
$14,514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Acceleration Range 0 to 80g Peak
- Frequency Range (Hz) 2 to 20 k
- Temp. Range (F) 32 Degrees to 122 Degrees
- Bearing/Gear Check No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-810/+TRNG
- Zoro # G0233970
- UPC # 095969847209
- Country of Origin United States
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Vibration Tester, Accuracy +/-0.01 Percent, Acceleration Measurement - Minimum 0 g, Acceleration Measurement - Maximum 80 g, Maximum Velocity Measured 39.27 in/sec, Minimum Velocity Measured 0.4 in/sec, Acceleration Max Resolution 80 g, Displacement Max Resolution 0.4 in, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution Not Applicable, Auto Power Off Yes, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Vibration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 PSID (645-3)
- PIC GAUGES Gauge, 4", 0/600psi, 1/4"LM, SS (PRO-301D-404K-01)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- FLUKE 810 Vibration Tester, 0 to 80g Peak (FLUKE-810)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- PCE INSTRUMENTS Vibration Analyzer, Peak-hold Function (PCE-VT 3700S)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- IFM Vibration Monitor, 10-1000Hz, 0-50mm/sec (VKV022)
- Fluke Vibration Meters