Shop All Vibration Meter Accessories
Fluke
Vibration Sensor, For Fluke-810 (5AER8)
Mfr # 810S
Zoro # G0946355
product price: $2,214.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range (Hz) X Axis 2 to 5000 Hz +/-3dB, Y Axis 2 to 5000 Hz +/-3dB, Z Axis 2 to 7000 Hz +/-3dB
- Acceleration Range 80 g Peak
- Includes Warning Sheet
- For Use With Mfr. No. FLUKE-810
- Accessory Type Vibration Tester Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 810S
- Zoro # G0946355
- UPC # 095969524131
- Country of Origin United States
- Category Vibration Meter Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibration Sensor |
Frequency Range (Hz) | X Axis 2 to 5000 Hz +/-3dB, Y Axis 2 to 5000 Hz +/-3dB, Z Axis 2 to 7000 Hz +/-3dB |
Acceleration Range | 80 g Peak |
Includes | Warning Sheet |
For Use With | Mfr. No. FLUKE-810 |
Accessory Type | Vibration Tester Sensor |
Material | PZT Ceramic, Stainless Steel |
Compatible Product Type | Vibration Testers |
Frequency - Maximum | 5,000 Hz (X Axis), 5,000 Hz (Y Axis), 7,000 Hz +/-3dB (Z Axis) |
Acceleration - Maximum | 80 g |
Frequency - Minimum | X Axis: 2 +/-3dB, Y Axis:2 +/-3dB, Z Axis: 2 Hz +/-3dB |
Acceleration - Minimum | 0 g |
Product Type | Vibration Sensor |
Description
Vibration Sensor, Product Type Vibration Sensor, Compatible with Manufacturer Model Number Fluke-810, Compatible Product Type Vibration Testers, Overall Length Not Applicable, Acceleration - Maximum 80 g, Acceleration - Minimum 0 g, Material PZT Ceramic, Stainless Steel, Frequency - Maximum 5,000 Hz (X Axis), 5,000 Hz (Y Axis), 7,000 Hz +/-3dB (Z Axis), Frequency - Minimum X Axis: 2 +/-3dB, Y Axis:2 +/-3dB, Z Axis: 2 Hz +/-3dB, Includes Warning Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PRO-302D-204M-01)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- LAMOTTE Rain Gauge, 0.1 In To 5.5 In Cap (1047)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- MONARCH Headphones (6840-040)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- Fluke Vibration Meter Accessories