Shop All Power Meters and Analyzers
Fluke
Upgrade Kit 1746
Mfr # 1742-6/UPGRADE
Zoro # G5075861
product price: $3,364.99
/ea
Free Shipping & Returns
$3,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes
- For Use With Fluke 174X Products
- Manufacturers Warranty Length 1 yr
- Features Upgrade Package to Add 1746 Functionality to Fluke 1742, Part of The Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 1742-6/UPGRADE
- Zoro # G5075861
- UPC # 095969857055
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 4 in |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Upgrade Kit 1746 |
Includes | Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes |
For Use With | Fluke 174X Products |
Features | Upgrade Package to Add 1746 Functionality to Fluke 1742, Part of The Package |
Accessory Type | Upgrade Kit |
Compatible with Brand | Fluke |
Product Type | 1742 to 1746 Upgrade Kit |
Upgrade Details | Upgrade 1742 to 1746 functionality |
CAT Safety Rating | Not Rated |
Compatible with Series | Fluke 174X Series |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Manufacturer Model Number | Fluke 1742, Fluke 1746 |
Compatible Manufacturer Part Number | Fluke 1742, Fluke 1746 |
Compatible with Manufacturer Part Number | Fluke 1742, Fluke 1746 |
Compatible with Manufacturer Model Number [NEW] | Fluke 1742, Fluke 1746 |
Compatible Manufacturer Model Number | Fluke 1742, Fluke 1746 |
For Use with Mfr. Model Number | Fluke 1742, Fluke 1746 |
For Use With Mfr. Model Number | Fluke 1742, Fluke 1746 |
Description
Upgrade Kit 1746, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke 1742, Fluke 1746, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Includes Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes, Product Type 1742 to 1746 Upgrade Kit, Compatible with Grainger Part Number 444L73, 444L74, 444L75, 444L76, 444L77, 444L78
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-10P)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- FLIR Extech 445703 Big Digit Hygro-Thermometer, Green/White, 445703, Wall Mount, AAA battery (445703)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- Fluke Power Meters and Analyzers