Shop All Ultrasonic Leak Detectors
Fluke
UltraSonic Imager, with 2 Batteries
Mfr # FLK-II900
Zoro # G4083888
Free Shipping & Returns
$24,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Frequency Response 2 kHz to 52 kHz
- Function Detects Leaks Using Ultra Sound in Compressed Air, Gas, Steam, and Vacuum
- Includes (2) Lithium Ion Smart Battery Packs, Adjustable Hand Strap, Adjustable Neck Strap, Battery Pack Charging Station, Carrying Case, USB Cable
- Product Type Acoustic Imager
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-II900
- Zoro # G4083888
- UPC # 095969906371
- Country of Origin Romania
- Category Ultrasonic Leak Detectors
Dimensions
Display Size | 7 in |
Manufacturer Warranty Length | 2 yr |
Description
Ultrasonic Leak Detector, Includes (2) Lithium Ion Smart Battery Packs, Adjustable Hand Strap, Adjustable Neck Strap, Battery Pack Charging Station, Carrying Case, USB Cable, Digital Display Screen Type LCD with Backlight, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 52 kHz, Maximum Locating Distance 164 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Latching Carrying Case (6280-040)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- GB OUTLET TESTER 120V AC GB (GRT-3500)
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 (C612)
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- ZORO SELECT Whisper Transmit for Ultrasonic Detector (711-600-G1)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- Fluke Ultrasonic Leak Detectors