Shop All UL Class Fuses
Fluke
UL Class Fuse, Fast-Acting, 440mA, 1000V AC
Mfr # FLU943121
Zoro # G410581998
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Speed Fast-Acting
- Amps 440mA
- AC Voltage Rating 1000V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLU943121
- Zoro # G410581998
- UPC # 95969089906
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Speed | Fast-Acting |
Amps | 440mA |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | FLUKE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- IFM Wireable M12 connector (E18165)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- Fluke UL Class Fuses