Shop All UL Class Fuses
Fluke
UL Class Fuse, Fast-Acting, 440mA, 1000V AC
Mfr # 943121
Zoro # G1071504
product price: $9.95
/ea
Not eligible for select promotions
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 440mA
- AC Voltage Rating 1000V AC
- DC Voltage Rating Not Rated
- Brand FLUKE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 943121
- Zoro # G1071504
- Country of Origin China
- Category UL Class Fuses
Details
Promotion Restriction | Not eligible for promotion |
Speed | Fast-Acting |
Amps | 440mA |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | FLUKE |
Description
Fuse 406X1 375 0 440mA 1000V Fast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (FLU943121)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- Fluke Fuses