Shop All UL Class Fuses
Fluke
UL Class Fuse, Fast-Acting, 0.44A, 1000V AC
Mfr # FUSE-440MA/1000VB5
Zoro # G508185435
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Speed Fast-Acting
- Amps 0.44A
- AC Voltage Rating 1000V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FUSE-440MA/1000VB5
- Zoro # G508185435
- Country of Origin Unknown
- Category UL Class Fuses
Details
Promotion Restriction | Not eligible for promotion |
Speed | Fast-Acting |
Amps | 0.44A |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | FLUKE |
Description
Fluke FUSE, 440MA, 1000V, FAST, LOT QTY 5 203414 FUSE440MA1000VB5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (FLU943121)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- Fluke UL Class Fuses