Shop All Temperature Probes
Fluke
Type-J Thermocouple, -40 to 500 Deg F
Mfr # 80PJ-1
Zoro # G1971426
product price: $44.49
/ea
Not eligible for select promotions
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element J Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Wire
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 80PJ-1
- Zoro # G1971426
- UPC # 095969078443
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Wire Length | 3 ft. 3" |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3 ft 3 in |
Description
Type-J Thermocouple Bead Probe, Type J, For Application Air, Surface, Mini Plug, Cable Length 3 ft 3 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- FLUKE Digital Multimeter, LCD Display (FLUKE-289/IMSK)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- FLUKE Type K Thermocouple Plug, Mini, PK2 (80CK-M)
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- FLUKE Temperature Probe, 316 Stainless Steel (FLUKE-720RTD)
- DWYER INSTRUMENTS Immersion Probe, 1000 Ohm Balco, 6 In L (I2-14062)
- Fluke Temperature Probes