Shop All Motorsport Electrical
Fluke
Type 1 Test Adpater and Cable
Mfr # FLK-FEV100/TY1
Zoro # G609008466
Free Shipping & Returns
Not eligible for select promotions
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features GFCI Troubleshooting
- Manufacturer Warranty 3 yr (FEV100)
- Battery Type 9V
- Display Type LED
- Overall Width 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-FEV100/TY1
- Zoro # G609008466
- UPC # 195112015001
- Country of Origin China
- Category Motorsport Electrical
Dimensions
Overall Width | 4 3/8 in |
Overall Depth | 1 3/4 in |
Overall Height | 8 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | GFCI Troubleshooting |
Item | Test Adapter |
Manufacturer Warranty | 3 yr (FEV100) |
Battery Type | 9V |
Display Type | LED |
Series | FEV100 |
Testing Functions | CP States, GFCI Test, PE Error, PE Pre-Test |
Connectivity | No Connectivity |
Standards | FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, SAE J1772 (FEV100) |
Includes Software | Software Not Included |
Includes | Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Soft Carrying Case |
Tool Type | Electric Vehicle Charging Station Tester |
Description
Test Adapter, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type 9V, Overall Height 8 5/8 in, Ports Not Applicable, Display Size Not Applicable, Includes Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Soft Carrying Case, Testing Functions CP States, GFCI Test, PE Error, PE Pre-Test, Standards FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, SAE J1772 (FEV100), Series FEV100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Replacement (EZ0000)
- SHURFLO AQUA KINGII Premium Fresh Water Pump - 12VDC, 4.0 GPM (4148-153-E75)
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- FLUKE Type 1 and Tesla Test Adapter (FLK-FEV100/TY1 & TSL)
- FLUKE Type 1 Connector and Cable (FLK-FEV-CON/TY1)
- FLUKE Test Adapter for Charing Stations (FLK-FEV100/BASIC)
- E-Z-GO Battery Filling System, 2.5 gal. (616471)
- ILC Replacement for Yamaha XP500 Tmax Scooter Year 2009 499CC Regulator - Rectifier (WX-VSY6-4)
- AUTO METER 1/8IN NPT TO M16 X 1.5 METRIC ADAPTER (2268)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703-S (67-703-S)
- Fluke Motorsport Electrical