Shop All Test Equipment Accessories
Fluke
Type 1 Test Adapter w/125B, 87V, TL224
Mfr # FLK-FEV100/TY1 KIT2
Zoro # G610473284
product price: $4,609.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 80BK Temperature Probe, 9V Battery, AC175 Alligator Clips, Banana-to-BNC Adapters, Black Test Lead, Fluke 125B Industrial ScopeMeter(R), Fluke 87V Industrial Multimeter, Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Fluke TL224 SureGrip(TM) Insulated Test Leads, Holster with Tilt-leg, Rechargeable Li-ion Battery Pack, Red and Blue Hook Clips, Shielded Test Leads with Black Ground Leads, Soft Carrying Case, Switch Mode Power Supply Adapter/Battery Charger, Test Lead Storage, TL75 Test Leads, USB Angled Adapter, Wi-Fi USB Adapter
- Features GFCI Troubleshooting
- Standards CE, CSA, FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, RCM (87V), SAE J1772 (FEV100)
- Display Type LED
- Includes Software Software Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-FEV100/TY1 KIT2
- Zoro # G610473284
- UPC # 195112043073
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Overall Height | 8 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | eMobility Tool Kit |
Includes | 80BK Temperature Probe, 9V Battery, AC175 Alligator Clips, Banana-to-BNC Adapters, Black Test Lead, Fluke 125B Industrial ScopeMeter(R), Fluke 87V Industrial Multimeter, Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Fluke TL224 SureGrip(TM) Insulated Test Leads, Holster with Tilt-leg, Rechargeable Li-ion Battery Pack, Red and Blue Hook Clips, Shielded Test Leads with Black Ground Leads, Soft Carrying Case, Switch Mode Power Supply Adapter/Battery Charger, Test Lead Storage, TL75 Test Leads, USB Angled Adapter, Wi-Fi USB Adapter |
Features | GFCI Troubleshooting |
Standards | CE, CSA, FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, RCM (87V), SAE J1772 (FEV100) |
Display Type | LED |
Includes Software | Software Not Included |
Tool Type | Electric Vehicle Charging Station Tester |
Display Resolution | 640 x 480 |
Manufacturer Warranty | 3 yr (FEV100); Lifetime (Fluke 87V) |
Ports | USB |
Storage Memory | 32 GB |
Series | FEV100 |
Testing Functions | CP States, GFCI Test, PE Error, PE Pre-Test |
Battery Type | 9V |
Connectivity | Wi-Fi Capable |
Description
eMobility Tool Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity Wi-Fi Capable, Battery Type 9V, Overall Height 8 5/8 in, Ports USB, Display Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- PALADIN TOOLS Heat Gun 120V/1200W W/3 Acc (PA1873)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- CAMCO Rv Rplace Recept 50F Amp (55353)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- Fluke Test Equipment Accessories