Shop All Thermal Imagers
Fluke
TWide Lens, 320x240IR Res, 48x 36FOV
Mfr # TV33-SA-L-W-60
Zoro # G610839424
product price: $9,230.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$9,230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Field of View 48 Degrees x 36 Degrees
- Thermal Sensitivity 80 mK, 120 mK
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Data Transfer Type Wireless
- Digital Display Screen Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TV33-SA-L-W-60
- Zoro # G610839424
- UPC # 195112078020
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV33 Fixed TI, Wide Lens, 60Hz, GS1, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL9)
- ASHCROFT Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L200#-)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- Fluke Thermal Imagers