Shop All Thermal Imagers
Fluke
TWide Lens, 320x240IR Res, 48x 36FOV
Mfr # TV33-SA-L-W-09
Zoro # G710839263
product price: $10,566.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 48 Degrees x 36 Degrees
- Thermal Sensitivity 80 mK, 120 mK
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Manufacturer Warranty Length 2 yr
- Calibration Certificate Type Available Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TV33-SA-L-W-09
- Zoro # G710839263
- UPC # 195112078037
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV33 FIXED TI, Wide Lens, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT12)
- SPERRY INSTRUMENTS Eight Function Auto Ranging Digital Mult (DM6410)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- Fluke Thermal Imagers