Shop All Infrared Thermometer Accessories
Fluke
Tripod Mount
Mfr # FLK-TI-TRIPOD3
Zoro # G7616761
product price: $142.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200
- For Use With - IR Cameras and Thermometers Fluke TI200, Fluke TI300, Fluke TI400
- Includes Tripod Mount
- Features One-Piece Mounting Accessory
- Accessory Type Tripod Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TI-TRIPOD3
- Zoro # G7616761
- UPC # 095969677561
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod Accessory |
Item - Infrared Imager and Thermometer Accessory | Camera Mounting and Installation Supplies |
For Use With | Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200 |
For Use With - IR Cameras and Thermometers | Fluke TI200, Fluke TI300, Fluke TI400 |
Includes | Tripod Mount |
Features | One-Piece Mounting Accessory |
Accessory Type | Tripod Mount |
Compatible with Brand | Fluke |
Product Type | Tripod Mounting Accessory |
Compatible with Series | Fluke TI200, Fluke TI300, Fluke TI400 |
Description
Tripod Accessory, Includes Tripod Mount, Features One-Piece Mounting Accessory, Compatible with Series Fluke TI200, Fluke TI300, Fluke TI400, Compatible with Grainger Part Number 23NT31, 23NT32, 23NT33, Product Type Tripod Mounting Accessory, Compatible with Manufacturer Model Number Ti200, Ti300, Ti400, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-30/60-psi/kg/cm2-1/4)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- LA CROSSE TECHNOLOGY Wireless Thermometer (WS-9160U-IT-INT)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- RIDGID SeeSnake Replacement Heads (37123)
- Fluke Infrared Thermometer Accessories