Shop All Infrared Thermometer Accessories
Fluke
Tripod Holder
Mfr # FLK-TI-TRIPOD2
Zoro # G4275905
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE Ti100, Ti110, Ti125, TiR110, TiR125
- For Use With - IR Cameras and Thermometers Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480
- Includes Tripod Mount
- Features One-Piece Mounting Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TI-TRIPOD2
- Zoro # G4275905
- UPC # 095969606400
- Country of Origin China
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod |
Item - Infrared Imager and Thermometer Accessory | Camera Mounting and Installation Supplies |
For Use With | FLUKE Ti100, Ti110, Ti125, TiR110, TiR125 |
For Use With - IR Cameras and Thermometers | Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480 |
Includes | Tripod Mount |
Features | One-Piece Mounting Accessory |
Accessory Type | Tripod Holder |
Product Type | Tripod |
Compatible with Series | Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480 |
Compatible with Brand | Fluke |
Description
Tripod, Includes Tripod Mount, Features One-Piece Mounting Accessory, Compatible with Series Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Compatible with Grainger Part Number 13T379, 13T381, 13T382, 13T383, Product Type Tripod, Compatible with Manufacturer Model Number Ti100, Ti110, Ti125, Ti90, Ti95, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Copper Tester (MT-8200-49A)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange (104D-254G)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- WOHLER Meter Probe, 80" L, 1 ft. Probe Wire L (7792ve2)
- Fluke Infrared Thermometer Accessories