Shop All Tool Belts & Pouches
This Product is Discontinued
Fluke
Tool Pouch, Black, Polyester, 2 Pockets (Discontinued)
Mfr # CPAK8
Zoro # G3820259
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Color Black
- Features (10) Slots in Main Pocket, Heavy Duty, Magnets for Hanging Strap
- Type Tool Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # CPAK8
- Zoro # G3820259
- UPC # 095969908665
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 20 5/16 in |
Depth (In.) | 24 3/16 in |
Height (In.) | 14 1/2 in |
Overall Height | 13 in |
Overall Width | 11 in |
Overall Depth | 5 7/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Pouch |
Material | Polyester |
Color | Black |
Features | (10) Slots in Main Pocket, Heavy Duty, Magnets for Hanging Strap |
Type | Tool Holder |
Includes | Magnetic Hanging Pouch |
Number of Pockets | 2 |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Number of Inside Pockets | 1 |
Closure Type | Zipper |
Number of Outside Pockets | 1 |
Compatible with Product Type | Pliers, Screwdrivers |
Style | Tool Pouch |
Attachment Type | Magnetic |
Description
This Fluke CPAK8 Black Polyester 2 Pockets Tool Holder is the perfect way to keep your tools organised. You will be able to find the right tool in no time at all. The heavy duty polyester material makes this tool holder tough and durable. It has 10 slots in its main pocket, as well as magnets for hanging straps or clips. This tool holder also has a zipper closure, which ensures that all your tools stay safe and secure. The black polyester design means you can easily match it with other accessories or workwear. With this Fluke CPAK8 Black Polyester 2 Pockets Tool Holder, you will never have to worry about misplacing your tools again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.