Shop All Thermocouple Thermometers
Fluke
Thermocouple Thermometer, 2 In, K, J, T, E
Mfr # FLUKE 52-2B
Zoro # G2206784
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type E, Type J, Type K, Type T
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) Type E -418 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type T -418 Degrees to 752 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE 52-2B
- Zoro # G2206784
- UPC # 095969561242
- Country of Origin Malaysia
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent + 0.3 Degrees C, -150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S), (3) AA, Backlit LCD, Functions Max/Min/Avg Record
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- MITUTOYO Tachometer, 1 to 25,000 rpm (982-551)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (113.13.15.30V.B)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- FLUKE Single Input Reference Thermometer Kit (1523-P4-156)
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- FLUKE Fluke-52-2 NIST Thermocouple Thermometer (FLUKE-52-2/CWG)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- Fluke Thermocouple Thermometers