Shop All Thermocouple Thermometers
Fluke
Thermocouple Thermometer, 1 Input
Mfr # FLUKE-53-2 B
Zoro # G3700137
product price: $615.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) Type E -238 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type N -328 Degrees to 2372 Degrees , Type R 32 Degrees to 3212.6 Degrees , Type S 32 Degrees to 3212.6 Degrees , Type T -418 Degrees to 752 Degrees
- Temp. Range (C) Type E -150 Degrees to 1000 Degrees , Type J -210 Degrees to 1200 Degrees , Type K -200 Degrees to 1372 Degrees , Type N -200 Degrees to 1300 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees , Type T -250 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-53-2 B
- Zoro # G3700137
- UPC # 095969610193
- Country of Origin Malaysia
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent + 0.3 Degrees C, -150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S), (3) AA, Backlit LCD, 0 Percent to 70 Percent, 0 Percent to 90 Percent, 0 Degrees C to 35 Degrees C, 0 Degrees C to 50 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI (626-09-GH-P1-E4-S1)
- FLUKE Single Input Reference Thermometer Kit (1523-P4-156)
- FLUKE Thermocouple Thermometer, 2 In, K, J, T, E (FLUKE 52-2B)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- HONEYWELL THERMOCOUPLE 48"" H WELL (CQ100A1047)
- Fluke Thermocouple Thermometers