Shop All Plug Adapters
Fluke
Thermocouple Mini-Plug Kit, 7 Plugs
Mfr # FLUKE-700TC2
Zoro # G810473282
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Blue, Green, Purple, Yellow
- Includes Type E; Type J; Type K; Type R/S; Type T
- For Sensor Type In Thermocouples: Type J, Type B/CU, Type C, Type E, Type K, Type L, Type N, Type R/S, Type T, Type U
- Plug/Connector Type Mini Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-700TC2
- Zoro # G810473282
- UPC # 095969050807
- Country of Origin United States
- Category Plug Adapters
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermocouple Mini-Plug Kit |
Color | Black, Blue, Green, Purple, Yellow |
Includes | Type E; Type J; Type K; Type R/S; Type T |
For Sensor Type | In Thermocouples: Type J, Type B/CU, Type C, Type E, Type K, Type L, Type N, Type R/S, Type T, Type U |
Plug/Connector Type | Mini Plug |
Number of Plugs | 7 |
Product Type | Thermocouple Plug Assortment |
Description
Thermocouple Mini-Plug Kit, Color Black, Blue, Green, Purple, Yellow, For Sensor Type In Thermocouples: Type J, Type B/CU, Type C, Type E, Type K, Type L, Type N, Type R/S, Type T, Type U, Plug/Connector Type Mini Plug, Product Type Thermocouple Plug Assortment, Includes Type E; Type J; Type K; Type R/S; Type T, Number of Plugs 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 600A, 600V AC, Non-Indicating (A6T600)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/10)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- AC WORKS 30A 125/250V NEMA 10-30 3-Prong Dryer Plug to NEMA 5-20 Household Connector (AD1030520)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Triangle) (RVA1516)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- HUBBELL Adapter, Nylon (HBL31CM29)
- Fluke Plug Adapters