Shop All Thermal Imagers
Fluke
Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display
Mfr # FLK-TIS75+ 27HZ
Zoro # G000422595
product price: $6,845.99
/ea
Free Shipping & Returns
$6,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 1022 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 550 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Field of View 42 Degrees x30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TIS75+ 27HZ
- Zoro # G000422595
- UPC # 095969946308
- Country of Origin China
- Category Thermal Imagers
Dimensions
Display Size | 3.5 in |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Thermal Camera, Frame Rate 9 Hz, 27 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- Fluke Thermal Imagers