Shop All Test Leads & Probes
Fluke
Tester, TS90 BNC
Mfr # 26500090
Zoro # G4601899
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Electrical, Security
- Standards CAN/CSA-C22.2 No. 1010.1-92, CAN/CSA-C22.2 No. 60950-1-03, CSA-C22.2 No. 1010.1B-97, UL/ANSI 3111-1
- Product Type Time Domain Reflectometer
- Calibration Certificate Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 26500090
- Zoro # G4601899
- UPC # 754082039075
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Minimum Cable Length | 24 in |
Maximum Cable Length | 2,500 ft |
Battery Size | AA |
Description
Cable Tester, Testing Functions Cable Length Display, Distance to Fault, Tone Generation, Adapters Included BNC, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor Yes, Display Screen Type LED, For Use With Electrical, Security, Maximum Cable Length 2,500 ft, Fault Location Pulse Duration 2 sec, Wire Mapping Detections Opens, Shorts, Alert Type Digital Display, Port Number Display No, Waterproof No, Product Type Time Domain Reflectometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Bottom Conn (20-100-60-psi/kg/cm2)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- FLUKE Pin Probe Set Automotive Back (1567573)
- FLUKE Probe Insul Piercing (873448)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- FLUKE Jaw Test Probes, 10A, PR (Fluke-AC220)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REPL SET ALLIGATOR CLIPSTEST PROBES (KH1174-3420)
- Fluke Test Leads & Probes