Shop All Instrument Combination Kit
Fluke
Tester Kit
Mfr # Fluke-T+Pro-1AC Kit
Zoro # G2420844
product price: $187.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Test Lead Wrap, TP2 Test Probes
- Number of Test Leads 2
- Digital Multimeter Manufacturer Part Number T+PRO
- Test Instrument Manufacturer Model Numbers Included 1AC, Fluke T+PRO
- Number of Batteries Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-T+Pro-1AC Kit
- Zoro # G2420844
- UPC # 095969391931
- Country of Origin China
- Category Instrument Combination Kit
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Test Kit |
Includes | Test Lead Wrap, TP2 Test Probes |
Number of Test Leads | 2 |
Digital Multimeter Manufacturer Part Number | T+PRO |
Test Instrument Manufacturer Model Numbers Included | 1AC, Fluke T+PRO |
Number of Batteries Included | 2 |
Test Instrument Combination | Voltage Tester/Voltage Detector |
Digital Multimeter Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Digital Multimeter Parameters Measured | AC Voltage, DC Voltage |
Description
Electrical Test Kit, Test Instrument Included Voltage Detector, Voltage Tester, Test Instrument Manufacturer Model Numbers Included 1AC, Fluke T+PRO, Includes Test Lead Wrap, TP2 Test Probes, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (PW 60500804)
- ZORO SELECT Grout Box, pack of 25 (5MZF2)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- AMPROBE Electrical Test Kit (PK-110)
- Fluke Instrument Combination Kit