Shop All Instrument Combination Kit
Fluke
Tester Kit
Mfr # Fluke-T5-H5-1AC-Kit
Zoro # G1616553
original price:
$307.99
5% off
new price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 mm Detachable Probes
- Digital Multimeter Manufacturer Part Number T5-1000
- Digital Multimeter Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance
- Number of Test Leads 2
- Digital Multimeter Instrument Safety Rating CAT III 600V, CAT IV 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-T5-H5-1AC-Kit
- Zoro # G1616553
- UPC # 095969252461
- Country of Origin Malaysia
- Category Instrument Combination Kit
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Test Kit |
Includes | 4 mm Detachable Probes |
Digital Multimeter Manufacturer Part Number | T5-1000 |
Digital Multimeter Parameters Measured | AC Current, AC Voltage, Continuity, DC Voltage, Resistance |
Number of Test Leads | 2 |
Digital Multimeter Instrument Safety Rating | CAT III 600V, CAT IV 1000V |
Digital Multimeter Instrument Counts | 1,000 |
Test Instrument Combination | Digital Clamp Meter/Voltage Detector |
Number of Batteries Included | 2 |
Number of Alligator Clips | 0 |
Additional Kit Components | Holster |
Test Instrument Manufacturer Model Numbers Included | Fluke T5-H5-1AC II |
Description
Electrical Test Kit, Test Instrument Included Voltage Tester, Test Instrument Manufacturer Model Numbers Included Fluke T5-H5-1AC II, Includes 4 mm Detachable Probes, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable, Digital Multimeter Bluetooth Compatibility Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-10-bar/psi-G1/4)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Multimeter 287 Wireless Adapter Kit (287/FVF/IR3000/WWG)
- FLUKE Industrial Digital Multimeter, 1000V, 10A (FLUKE 87V/IMSK)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- Fluke Instrument Combination Kit