Shop All Calibrator Accessories
Fluke
Test Pump Kit, Pnuematic, 0 To 600 PSI
Mfr # FLUKE-700PTPK
Zoro # G4550515
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function Connection to Device to be Tested
- Features Capable of Generating Pneumatic Pressure From -12.7 psi/ -0.87 Bar to 600 psi/41 Bar, Easy to Use, Rugged and Reliable Construction
- Outlet 1/4 in NPT
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-700PTPK
- Zoro # G4550515
- UPC # 095969780100
- Country of Origin Malaysia
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Pump Kit |
Function | Connection to Device to be Tested |
Features | Capable of Generating Pneumatic Pressure From -12.7 psi/ -0.87 Bar to 600 psi/41 Bar, Easy to Use, Rugged and Reliable Construction |
Outlet | 1/4 in NPT |
Type | Pneumatic |
Inlet | 1/8 in NPT |
Accessory Type | Hand Pump Kit |
Description
Hand Pump Kit, Function Connection to Device to be Tested, Features Capable of Generating Pneumatic Pressure From -12.7 psi/ -0.87 Bar to 600 psi/41 Bar, Easy to Use, Rugged and Reliable Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Sw 110Vac Cen (TSS2-2101R)
- UEI TEST INSTRUMENTS Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Pressure Test Hose Kit, 1/8 NPT and M20 (FLK-700M20TH)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Carrying Case, 9103 Field Dry-well (9316)
- FLUKE Extension Cable, 25 Ft. (2628)
- Fluke Calibrator Accessories