Shop All Test Leads & Probes
Fluke
Test Probes, Black/Red, 10A, 1000VDC
Mfr # TP38
Zoro # G2255181
product price: $31.75
/pr
Not eligible for select promotions
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Test Clip and Probe Multimeter
- Max Amps 10A
- Includes (2) Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP38
- Zoro # G2255181
- UPC # 095969084314
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 705, Fluke 707Ex, Fluke 712 RTD, Fluke 724, Fluke 787, Fluke 787B, Fluke 789, Maximum Current 10 A, Maximum Voltage 600/1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Insulated Probe Tip, Number of Alligator Clips 0, Tip Material Stainless Steel, Includes (2) Probes, Number of Probes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- DWYER INSTRUMENTS Air Velocity Transmitter, Display Red LED (641RM-12-LED)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- FLUKE Probe Set Stainless Steel (1670056)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- FLUKE Probe Clamp-On Current (617735)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- ZORO SELECT Test Lead Kit (4WRE6)
- Fluke Test Leads & Probes