Shop All Test Leads & Probes
Fluke
Test Probes, Black/Red, 1000VDC, 10A, PR
Mfr # Fluke-TP1
Zoro # G1587442
original price:
$41.19
25% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 1AC II, Fluke 345, Fluke 373, Fluke 374 FC, Fluke 375 FC, Fluke 376 FC, Fluke 381, Fluke 705, Fluke 707Ex, Fluke 709, Fluke 712 RTD, Fluke 724, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke 902 FC, Fluke 902, Fluke T+, Fluke T+Pro, Fluke T5-1000, Fluke T5-600, Fluke T6-1000 PRO, Fluke TL20
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-TP1
- Zoro # G1587442
- UPC # 095969063814
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 1AC II, Fluke 345, Fluke 373, Fluke 374 FC, Fluke 375 FC, Fluke 376 FC, Fluke 381, Fluke 705, Fluke 707Ex, Fluke 709, Fluke 712 RTD, Fluke 724, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke 902 FC, Fluke 902, Fluke T+, Fluke T+Pro, Fluke T5-1000, Fluke T5-600, Fluke T6-1000 PRO, Fluke TL20, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 60 PSI)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- DICKSON Cable, Extension, 10 Ft (D617)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGB8)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL26A)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- FLUKE Fluke TP2 Test Probes, Slim-Reach, 2mm Diameter, CAT IV 600 V, CAT III 1000 V, 10 A Rating (TP2)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Test Leads, 59 In. L, Black/Red, PR (Fluke-TL224)
- Fluke Test Leads & Probes