Shop All Test Leads & Probes
Fluke
Test Probes, 10A, 1000VDC, Black/Red
Mfr # Fluke-TP4
Zoro # G3091627
Not eligible for select promotions
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Mfr. No. Fluke TL71 or Mfr. No. TL75 Test Lead Sets
- Includes (2) 4mm Dia. Tip Probe; (5) Set of 38mm Probe Pin
- Features Provide an Easy Connection Past Weather Pack Seals to Connector Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-TP4
- Zoro # G3091627
- UPC # 095969063821
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 705, Fluke 707Ex, Fluke 712 RTD, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke T5-1000, Fluke T5-600, Fluke TL20, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT II 1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- LASCAR Data Logger (EL-USB-2-LCD)
- SPER SCIENTIFIC Portable Handheld Vibration Meter (840063)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- FLUKE Test Leads 1Pr (855705)
- FLUKE Rigid Backprobe Pin Set (2149102)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- POMONA ELECTRONICS Adapter, Bnc (1269)
- Fluke Test Leads & Probes