Shop All Battery Testers
Fluke
Test Probe Set, Without Temperature
Mfr # BTL20
Zoro # G9123807
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG
- Features Intelligent Probe Without Temperature
- Includes (1) Black Probe, (1) Red Probe
- Accessory Type Intelligent Test Probe Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BTL20
- Zoro # G9123807
- UPC # 095969780247
- Country of Origin China
- Category Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Item | Intelligent Test Probe Set |
For Use With | FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG |
Features | Intelligent Probe Without Temperature |
Includes | (1) Black Probe, (1) Red Probe |
Accessory Type | Intelligent Test Probe Set |
Description
Intelligent Test Probe Set, For Use With Mfr. No. FLUKE-BT510/WWG, FLUKE-BT520/WWG, FLUKE-BT521/WWG, Features Intelligent Probe Without Temperature, Includes (1) Red Probe, (1) Black Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- FLUKE Power Charger, Alternating Current (BC500)
- FLUKE Test Probe Set, With Temperature (BTL21)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- ASTRO PNEUMATIC Cordless Circuit Tester (7760)
- Fluke Battery Testers