Shop All Battery Testers
Fluke
Test Probe Set, With Temperature
Mfr # BTL21
Zoro # G9123816
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG
- Includes (1) Black Probe, (1) Red Probe
- Features Intelligent Probe with Temperature
- Accessory Type Intelligent Test Probe Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # BTL21
- Zoro # G9123816
- UPC # 095969780254
- Country of Origin China
- Category Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Item | Intelligent Test Probe Set |
For Use With | FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG |
Includes | (1) Black Probe, (1) Red Probe |
Features | Intelligent Probe with Temperature |
Accessory Type | Intelligent Test Probe Set |
Description
Intelligent Test Probe Set, For Use With Mfr. No. FLUKE-BT510/WWG, FLUKE-BT520/WWG, FLUKE-BT521/WWG, Features Intelligent Probe with Temperature, Includes (1) Red Probe, (1) Black Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Red (3781-12-2)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- WOHLER Paper, Printer, PK10 (4145)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- FLUKE Battery Capacity Analyzer, 600V (FLUKE-BT510)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- Fluke Battery Testers