Shop All Test Leads & Probes
This Product is Discontinued
Fluke
Test Probe Adapter Set, 3A, 300VDC (Discontinued)
Mfr # 8845A-TPIT
Zoro # G0612175
Not eligible for select promotions
This Product is Discontinued
Key Features
- Plug and Connector Description Banana Jack
- Color Black/Red
- For Use With DMM Probes with a 0.08 in (2mm) Tip
- Features Pin Tip Jack at the Adapter End is Recessed for Added Insulation Protection
- Manufacturers Warranty Length 90 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 8845A-TPIT
- Zoro # G0612175
- UPC # 095969370530
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 90 day |
Description
Test Probe, For Use With DMM Probes with a 0.08 in (2mm) Tip, Maximum Current 3 A, Maximum Voltage 300V AC/V DC, Color Black/Red, Hand Held Voltage 300V AC/V DC, Hands Free Voltage 300V AC/V DC, Instrument Safety Rating CAT II 300V, Features Pin Tip Jack at the Adapter End is Recessed for Added Insulation Protection, Number of Alligator Clips 0, Tip Material Nickel Plated Stainless Steel, Number of Probes 2, Test End Termination Test Probe, Insulation Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.