Shop All Test Leads & Probes
Fluke
Test Leads, Black/Red, CAT II 600V
Mfr # Fluke-TL40
Zoro # G3263251
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Max Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-TL40
- Zoro # G3263251
- UPC # 095969130561
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Description
Test Leads, Color Code Black, Red, For Use With Digital Multimeter, Intrinsically Safe, mA Loop Calibrators, Pressure Calibrators, Length 4 ft, Maximum Voltage 600 V, Number of Test Leads 2, Instrument Safety Rating CAT II 600V, Maximum Current 3 A, Meter Connection Type Right Angle Shrouded Plug, Features Extra Hard Probe Tips to Provide Long Service Life, Manufacturers Warranty Length 1 yr, Wire Insulation Silicone, Standards UL, Test End Termination Retractable Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 2 x 30' Magnetic Retractable Test Leads (1138)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- MEGGER Micro Ohm Meter, 0-2500 Ohms (DLRO10HD)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR (Fluke-AC285)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- FLUKE Probe Clamp-On Current (617727)
- FLUKE Test Probe Adapter Set, 300VDC, 3A (TP920)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- Fluke Test Leads & Probes