Shop All Test Leads & Probes
Fluke
Test Leads, 60 In. L, Red/Blue/Green
Mfr # TL165X
Zoro # G1416125
Free Shipping & Returns
Not eligible for select promotions
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Straight Shrouded Banana Plugs
- Color Red/Blue/Green
- For Use With Megohmmeters
- Length 5 ft.
- Includes (3) Alligator Clips, (3) Test Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # TL165X
- Zoro # G1416125
- UPC # 095969245951
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. |
Manufacturers Warranty Length | 1 yr. |
Test Lead Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Kit |
Plug and Connector Description | Straight Shrouded Banana Plugs |
Color | Red/Blue/Green |
For Use With | Megohmmeters |
Includes | (3) Alligator Clips, (3) Test Probes |
Features | Standard Test Lead Set, with Leads, Probes, Caps, Alligator Clips |
Max. Voltage | 10,000VAC |
Wire Gauge | 17 |
Wire Insulation | EPDM |
Accessory Type | Test Lead |
Cable/Lead Color | Blue, Green, Red |
Compatible with Brand | Fluke |
CAT Safety Rating | Not Rated |
Compatible with Series | 16XX |
Product Type | Test Lead Set |
Description
Test Lead Kit, CAT Safety Rating Not Rated, Cable/Lead Color Blue, Green, Red, For Use With Megohmmeters, Includes (3) Alligator Clips, (3) Test Probes, Test Lead Length 5 ft, Product Type Test Lead Set, Compatible with Brand Fluke, Compatible with Series 16XX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS True Rms 1000v Digital Multimeter, Temp (DM515)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- ZORO SELECT Elastic Wrist Strap Kit (4ECV9)
- FLUKE Test Leads 1Pr (855705)
- FLUKE Test Lead Kit, 59 In. L, 10A (Fluke-TL223)
- FLUKE Tester, TS90 BNC (26500090)
- FLUKE Fluke C75 Test Lead Case, Zippered carrying case (C75)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- Fluke Test Leads & Probes