Shop All Test Leads & Probes
Fluke
Test Leads, 59 In. L, Black/Red, PR
Mfr # Fluke-TL224
Zoro # G2041173
product price: $46.19
/pr
Not eligible for select promotions
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Standard Diameter Banana Plug and Right Angle Connector On One End and Straight Connector On The Other
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft. 11"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-TL224
- Zoro # G2041173
- UPC # 095969205559
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. 11" |
Length - Test Lead | 4 ft 11 in |
Manufacturers Warranty Length | 1 yr |
Description
Test Leads, Color Code Black, Red, For Use With Digital Multimeter, Intrinsically Safe, mA Loop Calibrators, Pressure Calibrators, Length 4 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 05000 PSIBAR (KC201L255000)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402O-01)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV1)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- FLUKE Test Leads, 48 In. L, Black/Red (Fluke-TL71)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- FLUKE Tester, TS90 BNC (26500090)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- FLUKE Fused Test Probes, 7In. L, Blk/Red, 1000VAC (FTP-1)
- Fluke Test Leads & Probes