Shop All Test Leads & Probes
Fluke
Test Leads, 36 In. L, Black/Red
Mfr # TL970
Zoro # G2871933
product price: $134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Stackable 4mm Banana Plug to Mini Hooks, Mini Pincers or Micro Hooks
- Color Black, Red
- Length 3 ft.
- Includes (1) Mfr. No. TL940 Mini Hook Test Lead Set; (1) Mfr. No. TL950 Mini Pincer Test Lead Set; (1) Mfr. No. TL960 Micro Hook Test Lead Set
- Max. Voltage 30VAC/60DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL970
- Zoro # G2871933
- UPC # 095969130523
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook and Pincer Kit |
Plug and Connector Description | Stackable 4mm Banana Plug to Mini Hooks, Mini Pincers or Micro Hooks |
Color | Black, Red |
Includes | (1) Mfr. No. TL940 Mini Hook Test Lead Set; (1) Mfr. No. TL950 Mini Pincer Test Lead Set; (1) Mfr. No. TL960 Micro Hook Test Lead Set |
Max. Voltage | 30VAC/60DC |
Wire Gauge | 20 |
Max. Amps | 15 |
Wire Insulation | PVC |
Accessory Type | Patch Cord Set |
Description
Patch Cord Set, Mini Pincers or Micro Hooks, Stackable 4mm Banana Plugs to Mini Hooks, Length (In.) 36 in, Color Black/Red, Includes (1) Mfr. No. TL940 Mini Hook Test Lead Set, (1) TL950 Mini Pincer Test Lead Set and (1) TL960 Micro Hook Test Lead Set, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B600#)
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- FLUKE Test Lead Kit, 10A (TLK287)
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue (VPS410-II-B)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments (TL238)
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- ZORO SELECT BNC Adapter, Female to Male to Female (5TXD8)
- Fluke Test Leads & Probes