Shop All Test Leads & Probes
Fluke
Test Lead Kit, 8.6 ft. L, 20A, 5kVAC
Mfr # TL1550B
Zoro # G3085451
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Megohmmeters
- Includes Alligator Clips
- Lead Length 8.6 ft.
- Safety Rating CAT II 1000V, CAT III 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL1550B
- Zoro # G3085451
- UPC # 095969622301
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Lead Length | 8.6 ft. |
Manufacturers Warranty Length | 1 yr. |
Test Lead Length | 8.6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Kit |
For Use With | Megohmmeters |
Includes | Alligator Clips |
Safety Rating | CAT II 1000V, CAT III 600V |
Max. Amps | 20A |
Voltage Rating | 5kVAC |
Accessory Type | Test Lead |
Cable/Lead Color | Black, Green, Red |
Compatible with Brand | Fluke |
Product Type | Test Lead Kit |
Compatible with Manufacturer Model Number | 1550B |
CAT Safety Rating | CAT II 1000V, CAT III 600V |
Compatible Manufacturer Part Number | 1550B |
Compatible with Manufacturer Model Number [NEW] | 1550B |
Compatible with Manufacturer Part Number | 1550B |
Compatible Manufacturer Model Number | 1550B |
For Use with Mfr. Model Number | 1550B |
For Use With Mfr. Model Number | 1550B |
Description
Test Lead Kit, CAT Safety Rating CAT II 1000V, CAT III 600V, Cable/Lead Color Black, Green, Red, For Use With Megohmmeters, Includes Alligator Clips, Test Lead Length 8.6 ft, Product Type Test Lead Kit, Compatible with Brand Fluke, Compatible with Grainger Part Number 4FB10, Compatible with Manufacturer Model Number 1550B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 0.5 In H2O (A3000-0)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- FLUKE Test Lead Kit, 10A (Fluke-T5-KIT)
- FLUKE Insulation Piercing Test Clips, 5A, 4 In. (TP81)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- Fluke Test Leads & Probes