Shop All Test Leads & Probes
This Product is Discontinued
Fluke
Test Lead Kit, 60 In. L, 1kVAC (Discontinued)
Mfr # Fluke-TL225
Zoro # G2620773
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With All Modern Meters with Standard Input Spacing
- Length 5 ft
- Includes Mfr. No. SV225 Stray Voltage Eliminator; Mfr. No. TL224 Sure Grip(TM) Silicone Test Lead Set (Right to Straight); Mfr. No. TP220 Sure Grip(TM) Test Probe Set; Mfr. No.C75 Accessory Case
- Temperature Range -40 Degrees F to 131 Degrees F
- Features Rated CAT III 1000V, CAT IV 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-TL225
- Zoro # G2620773
- UPC # 095969309608
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft |
Lead Length | 60" |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stray Voltage Adapter Test Lead Kit |
For Use With | All Modern Meters with Standard Input Spacing |
Includes | Mfr. No. SV225 Stray Voltage Eliminator; Mfr. No. TL224 Sure Grip(TM) Silicone Test Lead Set (Right to Straight); Mfr. No. TP220 Sure Grip(TM) Test Probe Set; Mfr. No.C75 Accessory Case |
Temperature Range | -40 Degrees F to 131 Degrees F |
Features | Rated CAT III 1000V, CAT IV 600V |
Max. Voltage - Test Lead Kit | 1,000 |
Item - Test Lead Kit | Modular Test Lead Kit |
Includes - Test Lead Kit | Carrying Case, Modular Test Leads, Modular Test Probes, Stray Voltage Eliminator |
Voltage Rating | 1kVAC |
Safety Rating | CAT III 1000V, CAT IV 600V |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Maximum Operating Temperature | 131 Degrees F |
Meter Connection Type | Straight Shrouded Plug |
Additional Components | Carrying Case, Stray Voltage Eliminator |
Maximum Voltage | 1,000 V |
Description
Test Lead Kit, For Use With Any Mulitmeter with Standard Input Spacing, Includes Mfr. No. SV225 Stray Voltage Eliminator, Mfr. No. TL224 Suregrip(TM) Silicone Test Lead Set (Right to Straight), Mfr. No. TP220 Suregrip(TM) Test Probe Set, Mfr. No.C75 Accessory Case, Length 5 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Operating Temperature 131 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.