Shop All Test Leads & Probes
Fluke
Test Lead Kit, 59 In. L, 10A, 1kVAC
Mfr # Fluke-TL238
Zoro # G3124161
product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multimeters and Clamp On Ammeters
- Length 4 ft. 11"
- Max Amps 10A
- Includes Mfr. No. TP238 Sure Grip(TM) Insulated Test Probe Set; Mfr. No. TP280 Sure Grip(TM) Test Probe Extender; Mfr. No. TL224 Sure Grip(TM) Silicone Right Angle/Straight Test Lead Set
- Features Probes and Leads CAT III 1000V, CAT IV 600V, 10A, Extenders CAT III 1000V 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-TL238
- Zoro # G3124161
- UPC # 095969287012
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. 11" |
Length - Test Lead | 4 ft 11 in |
Manufacturers Warranty Length | 1 yr |
Lead Length | 59" |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes TL224 Suregrip(TM) Silicone Right Angle/Straight Test Lead Set, Tp238 Suregrip(TM) Insulated Test Probe Set, Tp280 Suregrip(TM) Test Probe Extender, Length 4 11/12 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Test End Termination Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- DURO Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0333-CERT)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- FLUKE Test Probes, Black/Red, 1000VDC, 10A, PR (Fluke-TP1)
- FLUKE Insulation Piercing Test Clips, 5A, 4 In. (TP81)
- FLUKE Threaded Alliga (4101772)
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- FLUKE Test Lead Kit, 10A (TLK287)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- Fluke Test Leads & Probes