Shop All Test Leads & Probes
Fluke
Test Lead, 66 In. L, Black/Red, 1000VAC
Mfr # FTPL-1
Zoro # G3979902
product price: $194.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Shrouded Banana Jacks and Plug
- Color Black, Red
- For Use With Multimeters and Clamps
- Length 5 ft. 6"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FTPL-1
- Zoro # G3979902
- UPC # 095969577151
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. 6" |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 5 ft 6 in |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Description
Test Leads, Color Code Black, Red, For Use With Clamp Meter, Digital Meters, Length 4 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Manufacturers Warranty Length 1 yr, Meter Connection End Size 4 mm, Wire Size 18 AWG, Wire Insulation Silicone, Standards cCSAus, CE, Test End Termination Probe, Includes Removable 4 mm Spring Contacts, Removable Insulated Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS 4-13/20" Stem Digital Pocket Thermometer, -40 Degrees to 482 Degrees F (R2222)
- ROBINAIR Leak Detector, Multiple Refrigerants (LD9-TG)
- KLEIN TOOLS Pinless Moisture Meter (ET140)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 2000 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-2000-psi/kg/cm2)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- FLUKE Test Probes, 11/64 In. L, 10A, 1000VDC (TP74)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL28A)
- FLUKE Mini Pincer Test Leads, 36 In. L (TL950)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- Fluke Test Leads & Probes