Shop All Test Leads & Probes
Fluke
Test Lead, 18 In. L, Black/Red, 1000VAC
Mfr # T5-RLS
Zoro # G3977057
product price: $56.19
/ea
Not eligible for select promotions
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- For Use With Fluke T5 Series, For Any Multimeter or Clamp Meter
- Length 1 1/2 ft
- Features Replacement Test Lead Set for Models T5-600 and T5-1000 Continuity and Current Testers
- Wire Insulation EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # T5-RLS
- Zoro # G3977057
- UPC # 095969780322
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 1 1/2 ft |
Length - Test Lead | 1 ft 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead |
Color | Black/Red |
For Use With | Fluke T5 Series, For Any Multimeter or Clamp Meter |
Features | Replacement Test Lead Set for Models T5-600 and T5-1000 Continuity and Current Testers |
Wire Insulation | EPDM |
Temp. Range | 14 Degrees to 122 Degrees F |
Max. Voltage | 1000V AC |
Number of Cords | 2 |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Safety Rating | CAT III 1000V, CAT IV 600V |
Color Code - Test Lead | Black/Red |
Maximum Temperature Measurement | 122 Degrees F |
Color Code | Black, Red |
Meter Connection Type | Fluke T5 Plug |
Maximum Voltage | 1,000 V |
Minimum Temperature Measurement | 14 Degrees F |
Description
Test Leads, Color Code Black, Red, For Use With Continuity and Current Testers, Mfr. No T5-1000, Mfr. No T5-600, Length 1 1/2 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Meter Connection Type Fluke T5 Plug, Features Replacement Test Lead Set for Models T5-600 and T5-1000 Continuity and Current Testers, Maximum Temperature Measurement 122 Degrees F, Minimum Temperature Measurement 14 Degrees F, Wire Insulation EPDM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMD2)
- DURO Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1533-CERT)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- BOTRON CO ELITE Complete HID Wall Station (B88025)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- FLUKE Fluke TP2 Test Probes, Slim-Reach, 2mm Diameter, CAT IV 600 V, CAT III 1000 V, 10 A Rating (TP2)
- FLUKE BNC to Male Double Stacking Banana Plug (BP881)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- FLUKE Test Probes, 10A, Black/Red, 1000VDC, PR (Fluke-TP2)
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- Fluke Test Leads & Probes