Shop All Motorsport Electrical
Fluke
Tesla Test Adapter
Mfr # FLK-FEV-CON-TSL
Zoro # G209008491
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 4 in
- Overall Height 5 1/2 in
- Product Type Tesla Test Adapter
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-FEV-CON-TSL
- Zoro # G209008491
- UPC # 195112043059
- Country of Origin China
- Category Motorsport Electrical
Dimensions
Overall Width | 4 in |
Overall Height | 5 1/2 in |
Overall Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tesla Test Adapter |
Product Type | Tesla Test Adapter |
Compatible Tool Type | Test Adapter and Connector |
Compatible with Manufacturer Model Number | FLK-FEV100/TSL, FLK-FEV100/TY1 |
Compatible Manufacturer Part Number | FLK-FEV100/TSL, FLK-FEV100/TY1 |
Compatible Manufacturer Model Number | FLK-FEV100/TSL, FLK-FEV100/TY1 |
For Use with Mfr. Model Number | FLK-FEV100/TSL, FLK-FEV100/TY1 |
For Use With Mfr. Model Number | FLK-FEV100/TSL, FLK-FEV100/TY1 |
Description
Tesla Test Adapter, Product Type Tesla Test Adapter, Compatible Tool Type Test Adapter and Connector, Overall Height 5 1/2 in, Overall Width 4 in, Overall Length 14 in, Compatible with Manufacturer Model Number FLK-FEV100/TSL, FLK-FEV100/TY1, Compatible with Grainger Part Number 807EG9, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chlor-Free Degreaser, 16 oz Spray Bottle, Ready To Use, Solvent Based, K2 (03189)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 3ft. (305-485)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- FLUKE Type 1 Test Adpater and Cable (FLK-FEV100/TY1)
- FLUKE Type 1 Connector and Cable (FLK-FEV-CON/TY1)
- FLUKE Type 1 and Tesla Test Adapter (FLK-FEV100/TY1 & TSL)
- FLUKE Test Adapter for Charing Stations (FLK-FEV100/BASIC)
- E-Z-GO Equalizer and Brake Cable Assembly (624711)
- E-Z-GO Black Brushguard (617620)
- E-Z-GO Choke Cable Assembly Medium Wheel (605793)
- Fluke Motorsport Electrical