Shop All Temperature Probes
Fluke
Temperature Probe, 316 Stainless Steel
Mfr # FLUKE-720RTD
Zoro # G6149227
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element RTD
- Probe Temp. Measuring Element RTD
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-720RTD
- Zoro # G6149227
- UPC # 095969678285
- Country of Origin Denmark
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft |
Probe Length | 10 in |
Manufacturers Warranty Length | 3 yr |
Wire Length | 24" Coiled/12" Stretched |
Probe Dia. | 1/4 in |
Probe Diameter | 0.25 in |
Cable Length | 2 ft |
Probe Size | 1/4 in x 10 in |
Manufacturer Warranty Length | 3 yr |
Description
Temperature Probe, RTD Type Pt100 (385), For Application Air, Gases, Circular Push Pull, Circular Push Pull, Cable Material Armored Line Material, Cable Length 2 ft, Handle Material Plastic, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Receptacle Tester with GFCI, 110to 125VAC (19T234)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- FLUKE Immersion Temp Probe, -40 to 1994 Deg F (80PK-22)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- FLUKE Type K Thermocouple Plug, Mini, PK2 (80CK-M)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- STUART Temperature Probe for Digital Stirring H (04805-99)
- Fluke Temperature Probes