Shop All Thermocouple Thermometers
Fluke
Temperature Module, Wireless
Mfr # FLK-T3000FC
Zoro # G7485116
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type K
- Number of Inputs 1
- Probe Connector Mini
- Temp. Range (F) -328 Degrees to 2500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-T3000FC
- Zoro # G7485116
- UPC # 095969756945
- Country of Origin United States
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Temperature Module, Thermocouple, Includes NIST-Traceable Certificate No, Accuracy +/-0.5 Percent +0.5 Degrees C, -328 Degrees to 2,500 Degrees F/-200 Degrees to 1,372 Degrees C (Thermocouple), (2) AA, 3 1/2-Digit Backlit LCD, Resolution 0.1 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (3621)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- FLUKE Fluke-52-2 NIST Thermocouple Thermometer (FLUKE-52-2/CWG)
- FLUKE Single Input Reference Thermometer Kit (1523-P4-156)
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- CONAX 40In 3/16In Thermocouple (C12168-1)
- Fluke Thermocouple Thermometers