Shop All Temperature Probes
Fluke
Temperature Module Kit, Wireless
Mfr # FLK-T3000FC K
Zoro # G7500631
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Fluke T3000 Thermocouple Thermometer, Magnetic Hanging Strap
- Manufacturers Warranty Length 3 yr.
- Calibration Certificate Not Included
- Features Bluetooth-Compatible ; Data Logging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-T3000FC K
- Zoro # G7500631
- UPC # 095969756952
- Country of Origin United States
- Category Temperature Probes
Dimensions
Manufacturers Warranty Length | 3 yr. |
Description
Wireless Temperature Kit, Test Instrument Included Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 3000 FC, Fluke t3000 FC, Includes Fluke T3000 Thermocouple Thermometer, Magnetic Hanging Strap, Digital Multimeter Maximum AC Current Measurement 400 mA, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 400 mA, Digital Multimeter Maximum DC Voltage Measurement 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (18C752)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Hydrogen H2 (E3H2)
- EXTECH Battery Charger, Incl. Power (T198125)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- FLUKE Penetration Temp Probe, -40 to 662 Deg F (80PK-25)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- UEI TEST INSTRUMENTS Immersion Temp Probe, -40 to 950 Deg F (ATT100)
- Fluke Temperature Probes