Shop All Temperature Probes
Fluke
Temp Probe Kit, -20 to 300 Deg F
Mfr # 80PK-18
Zoro # G1915243
Free Shipping & Returns
Not eligible for select promotions
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -20 Degrees to 300 Degrees
- Probe Contact Material PBT
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 80PK-18
- Zoro # G1915243
- UPC # 095969622318
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 4" |
Cable Length | 3 ft 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Pipe Clamp Temperature Probe, Type K, Mini Plug, Cable Length 3 ft 4 in, -20 Degrees to 300 Degrees F/-29 Degrees to 149 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT UV Leak Detector Plus IR, Backlit LCD, -22 Degrees to 932 Degrees F, 8 Dot Circle Laser Sighting (IRTUV50)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G4088L)
- FLUKE Surface Temp Probe, -196 to 1112 Deg F (80PK-27)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- FLUKE Penetration Temp Probe, -40 to 662 Deg F (80PK-25)
- FLUKE Temperature Probe, 316 Stainless Steel (FLUKE-720RTD)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- Fluke Temperature Probes